Watts Hydrant Meter w/Backflow Assembly, US Gallons
109 Premium Series Watts Hydrant Meter w/Backflow Assembly, US Gallons
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Swivel 2 1/2 NST connector for fast and easy connection to hydrant
- Furnished with a gallons per minute meter
- Backflow preventer is made from 300 series stainless steel for corrosion resistance
- Accurately measures flow and protects the water supply from possible contamination
- No special tools are required for servicing
- Torsion spring check valves provides maximum flow at low pressure drop
- Built-in support leg is adjustable in the field
- Detects underground leaks and unauthorized water use
- Designed and manufactured to provide long-term service with minimal maintenance
Specifications
- ADA Compliant:
- No
- AWWA:
- AWWA C-701
- Application:
- Residential
- Collection:
- 109 Premium Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 32-1/4 in
- Drain Opening:
- 1-1/2 in
- End Connection 1:
- FNST
- End Connection 2:
- MNST
- End Connections:
- FNST x MNST
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flow Rate:
- 4 gpm - 660 gpm
- Handle Material:
- Stainless Steel
- Handle Type:
- Double
- Height:
- 32-3/4 in
- Installation Type:
- Built-in, 3 Wall Alcove
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 37-1/2 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 110
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Shape:
- Rectangular
- Shower Base Shape:
- Rectangle
- Size:
- 59-1/2 in x 29-3/4 in
- Weight:
- 66 lb
- Width:
- 26 in