1/2 in. Male Threaded Brass Washing Machine Shut-Off Valve

You last purchased this on
 
Watts

Series 2-M2 Duo-Cloz™ 1/2 in. Male Threaded Brass Washing Machine Shut-Off Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series 2-M2 Duo-Cloz™ 1/2 in. Male Threaded Brass Washing Machine Shut-Off Valve

  • Fast #
  • Part #W2TM2D
  • Item #1128810
  • Manufacturer Part #0006643
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Single lever control
  • Brass body construction
  • Prevents washing machine hoses from bursting
  • Easy to install
  • Requires Certification

Specifications

Collection:
Series 2-M2 Duo-Cloz™
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connections:
Male Threaded
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Brass
NSF Certified:
No
Product Type:
Washing Machine Valve
UL Listed:
No
Valve Operator:
Lever Handle
Valve Size:
1/2 in
Weight:
1.1 lb