1/2 in. Brass Solder Swing Check Valve
Series LFWCV 1/2 in. Brass Solder Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solder end connections
- PFTE gasket
- Lead free body construction
- Maximum pressure is 200 PSI
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Steam Working Pressure
- BAA Compliant:
- No
- Collection:
- Series LFWCV
- Depth:
- 3 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 1-3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/8 in
- Material:
- Brass
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Commercial, Industrial, Water, Oil, Gas
- Valve Body Material:
- Brass
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass
- Valve Seat Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.41 lb
- Width:
- 2 in