1/2 in. Plastic PEX Expansion Coupling
1/2 in. Plastic PEX Expansion Coupling
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Product Details
- For making field repairs or extending WaterPEXa lines
- For connecting WaterPEXa to WaterPEXa in a straight transition
- Manufactured from Polyphenylsulfone
- Provides a leak proof seal
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connections:
- PEX Expansion
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone
- Maximum Temperature:
- 194
- Minimum Temperature:
- 32
- NSF Certified:
- No
- Pressure - Maximum:
- 87 psi
- UL Listed:
- No
- Weight:
- 2 lb
- Width:
- 2-1/2 in