1/2 in. Washing Machine Shut-Off Valve

You last purchased this on
 
Watts

Series 2-M2 Duo-Cloz™ 1/2 in. Washing Machine Shut-Off Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series 2-M2 Duo-Cloz™ 1/2 in. Washing Machine Shut-Off Valve

  • Fast #
  • Part #W2TM2SCD
  • Item #1128802
  • Manufacturer Part #0006363
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single lever control
  • Brass body with satin chrome finish
  • Prevents washing machine hoses from bursting
  • Easy to install
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Collection:
Series 2-M2 Duo-Cloz™
End Connection 1:
MNPT, Solder
End Connection 2:
MNPT, Solder
End Connections:
MNPT;Solder
ISO:
ISO 9001-2008
Material:
Brass
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
150 psi
Type:
W2TM2SCD
UL Listed:
No
Valve Operator:
Lever Handle
Valve Size:
1/2 in