Watts
1/2 x 1/2 in. FIP x Sweat Dielectric Union
Part #W3001AD | Item #30878 | Manufacturer Part #0821400
All Sizes
Product Details
- Installed between pipes made from dissimilar metals
- Individually factory certified to withstand a minimum of 600 volts on a dry line with no flashover
Specifications
ASTM Specifications: ASTM A-108
End Connection 1: FIPS
End Connection 2: Sweat
End Connections: FIPS x Sweat
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in x 1/2 in
Fitting Type: Dielectric Union
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: [Brass, Iron]
Maximum Pressure: 250 psi
Maximum Temperature: 180
Pressure Class: 250#