1/2 x 3/4 in. Polysulfone 150 psi Socket x Male Threaded Shut Off Valve

Part #WA2CWBM1D  |  Item #1771793  |  Manufacturer Part #0004646

$ 363.38 EACH

Valve Size:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Electronic control device senses the washing machine current flow
  • Helps prevent floods from burst washing machine hoses
  • De-pressurizes hoses when washing machine is not in use
  • Turns off water supply to washing machine when a leak is detected

Not Approved for Potable Water Applications

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Depth: 11-3/4 in

End Connection 1: Socket

End Connection 2: Male Threaded

End Connection 3: Male Threaded

End Connection 4: Male Threaded

End Connections: Socket x Male Threaded

Handle Type: Electronic

Height: 10-13/100 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Plastic

Material Type: Polysulfone

Maximum Pressure: 150 psi

Maximum Temperature: 180

NSF Certified: No

UL Listed: Yes

Valve Size: 1/2 in

Valve Type: Shut Off Valve

Volts: 120V

Weight: 4.54

Width: 5 in