0 items

Watts 125# Ductile Iron Flanged Gate Valve

W405RW

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy in-line service
  • Epoxy coated cast iron body
  • Flanged connections
  • Non-rising stem

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI B16.1
ASME Specifications
ASME B16.10
ASTM Specifications
ASTM A-126 Class B, ASTM A-307
AWWA Specifications
AWWA C-509
BAA Compliant
No
Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Lead Law Compliant
Yes
Length
7-1/2 in
MSS Specifications
MSS-SP-70
Material
Cast Iron
Maximum Pressure
200 psi
Maximum Temperature
140
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Flanged
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Size
2-1/2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday