0.5 gpm Two Stage Undercounter Water Filtration System for Light Commercial and Residential

You last purchased this on
 
Watts

0.5 gpm Two Stage Undercounter Water Filtration System for Light Commercial and Residential

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

0.5 gpm Two Stage Undercounter Water Filtration System for Light Commercial and Residential

  • Fast #
  • Part #WPWDWLCV2
  • Item #4272487
  • Manufacturer Part #7100101
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chrome faucet included
  • Reduces sediment, chlorine, taste and odors with reduction of lead, cysts and VOCs
  • Heavy duty 10 gauge bracket
  • Adapt-A-Valve™ for easy installation
  • Stage-1: Sediment filter reduces particulates down to 5 micron
  • Stage-2: 1-micron carbon block filter reduces lead, and VOCs
  • 2-stages of filtration
  • NSF standard 53 and California prop 65 certified
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
Contaminant Removal:
Chlorine Taste and Odor, Lead, VOCs
Depth:
5-1/2 in
Filtering Material:
Yes
Fits Model:
PWDWLCV2
Flow Rate:
0.5 gpm
Height:
14-1/2 in
Lead Law Compliance Level:
Compliant Not Certified
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Temperature Range:
40 to 100 Deg F
Weight:
5 lb
Width:
11 in