1/4 in. 600 psi NPT Bottom Entry Pressure Gauge

You last purchased this on
 
Watts

Series LFDPG-1 1/4 in. 600 psi NPT Bottom Entry Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LFDPG-1 1/4 in. 600 psi NPT Bottom Entry Pressure Gauge

  • Fast #
  • Part #WLFDPG140600B
  • Item #4712601
  • Manufacturer Part #0121658
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kostil polymer window
  • Copper alloy bourdon sensing element
  • ABS polymer case
  • Tin alloy welding
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B40.100
BAA Compliant:
No
Collection:
Series LFDPG-1
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
4 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
ABS, Polymer
Maximum Temperature:
176
Minimum Temperature:
-4
Pressure - High:
600
Temperature Range:
-4 to 176 Deg F
Weight:
0.45 lb
Width:
6 in