1/4 in. Filtration System

You last purchased this on
 
Watts

1/4 in. Filtration System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

1/4 in. Filtration System

  • Fast #
  • Part #WWQCFU11TKIT
  • Item #3793449
  • Manufacturer Part #WQCFU11-T-KIT
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Contaminant Removal:
Chlorine Taste and Odor, Cysts, Lead, Sediment, Turbidity, VOCs
End Connection 1:
OD Tube
End Connections:
OD Tube
Filtering Material:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Flow Rate:
.5 gpm
NSF:
NSF 42, NSF 53
NSF Certified:
Yes
Pressure - Maximum:
85 psi