0 items

Watts 150 # Automatic Vent Valve

WFV4M1

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air vent with silicon rubber seal
  • Brass construction
  • Float is high temperature resistant polyethylene
  • Suitable for use with glycol systems

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
End Connection 1
Male Threaded
End Connection 2
Male Threaded
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
High Pressure
150
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
240
Type
Air Vent
Valve Size
1/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday