0 items

Watts Series LF530C Brass MNPT x FNPT 300# 180 Relief Valve

WLF530C

Valve Size

Starting at $125.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable range 50 to 175 PSI
  • All stainless steel spring
  • Lead free brass body construction
  • Maximum temperature 180 degree F

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z21.22
Application
Water Heaters
BAA Compliant
Yes
CSA Certified
Yes
Collection
Series LF530C
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Height
3 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
180
Pressure Class
75#
Recommended Valve Application
Air, Oil, Water
Valve Disc Material
Buna-N
Valve Size
1/2 in
Valve Type
Relief Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday