0 items

Watts 175 psi FIP x Copper Solder Dielectric Union

WLF3100M3

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • EPDM gasket
  • Iron pipe thread to copper solder joint connections
  • Maximum pressure is 50 PSI (3.4 BAR)
  • Maximum temperature 300° F (149° C)

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI B16.1
BAA Compliant
No
CARB OTC LEED Compliant
No
End Connection 1
Female Threaded
End Connection 2
Socket
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Cast Iron
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday