Watts 2-1/2 - 3 in. Check Rubber Valve Repair Kit

WRK909RC1LM

Valve Size

2-1/2 in - 3 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • All parts are made of high quality materials
  • Factory replacement parts
  • No special tools required for servicing
  • Parts are specific to valve size

SPECIFICATIONS

BAA Compliant
No
Brand Model Compatibility
LF909 and 909 Series Reduced Pressure Zone Assemblies
Material
Rubber
Product Type
Check Kit
Valve Size
2-1/2 in - 3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday