Watts

2-1/2 - 4 in. Reduced Backflow Prevent

Part #WRK994994RPDACK1LP  |  Manufacturer Part #0888830

Valve Size:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory replacement parts
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Parts are specific to valve size

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: Series 994 and 994RPDA Reduced Pressure Detector Assemblies

Depth: 6-3/10 in

Height: 6-7/10 in

Product Type: Check Kit

Type: First Check Kit

Valve Size: 2-1/2 in, 4 in

Weight: 2

Width: 6-3/10 in