2-1/2 x 2-1/2 x 2-1/2 in. 125# Cast Iron Epoxy Coating Flanged Strainer
2-1/2 x 2-1/2 x 2-1/2 in. 125# Cast Iron Epoxy Coating Flanged Strainer
Frequently Purchased Together
Product Details
- 304 Stainless steel perforated screens
- Cast iron flanged retainer cap with gasket tapped for closure plug
- Lead-Free
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-126
- BAA Compliant:
- No
- Coating:
- Epoxy
- Depth:
- 9-1/10 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 6-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- Material:
- Cast Iron
- Maximum Temperature:
- 353
- Mesh Size:
- 20
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Perforation Size:
- 1/16 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Strainer Type:
- Wye
- Valve Body Style:
- Y Pattern
- Valve Size:
- 2-1/2 in
- Weight:
- 38.05 lb
- Width:
- 11-7/10 in