2 gpm Light Commercial Ice Maker System Replacement Filter 3 Pack
2 gpm Light Commercial Ice Maker System Replacement Filter 3 Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High strength polypropylene filter housing
- Three stages of filtration
- Ideal for ice machines up to 600 pounds
- Built in pressure gauges
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- Application:
- Icemaker
- BAA Compliant:
- No
- Capacity:
- 6000 gal
- Contaminant Removal:
- Sediment
- Depth:
- 30 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Height:
- 12 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Product Type:
- Ice Maker
- Type:
- Ice Maker Filtration Systems
- UL Listed:
- No
- Weight:
- 15 lb
- Width:
- 24 in