0 items

Watts 2 in. Boiler Pressure Reducing Valve

WLF174A125K

Valve Size

2 in

$1843.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Automatic reseating
  • Soft seated
  • Spring loaded

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
125 psi
Valve Size
2 in
Valve Type
Pressure Regulator Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday