Watts 2 in. Regulator Air Gap

W909AGF

Manufacturer Part #: 0881378

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Accessory air gap kit
  • For nuisance RV discharge
  • Epoxy coated
  • For vertical or horizontal installation

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Depth
7-63/100 in
End Connection 2
Female Threaded
End Connections
Mechanical x Female Threaded
Fitting Size 2
2 in
GSA Approved
No
Height
4-3/8 in
IAPMO Listed
No
Range in
3 in - 1.25 in
Type
W909AGF
Weight
3.92
Width
4-11/25 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday