2 x 2 x 2 in. 250# Cast Iron IPS Threaded Wye Strainer
Series 77S 2 x 2 x 2 in. 250# Cast Iron IPS Threaded Wye Strainer
Package Quantity Info:
EA: 1 IP: 1 CA: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cast iron body
- Threaded connections
- Wye pattern
- Tapped retainer cap
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-126
- BAA Compliant:
- Yes
- Collection:
- Series 77S
- Depth:
- 7 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded x Female Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 6-1/4 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Cast Iron
- Maximum Temperature:
- 406
- Mesh Size:
- 20
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 250#
- Strainer Type:
- Wye
- Valve Body Style:
- Y Pattern
- Valve Size:
- 2 in
- Weight:
- 11.68 lb
- Width:
- 2-1/2 in