2 x 2 x 2 in. 400 psi Bronze Female Threaded Wye Strainer

Part #WLF777S20M3K  |  Item #4525004  |  Manufacturer Part #0124006

$ 387.38 EACH
(Pricing is for 2 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lead-Free

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

BAA Compliant: Yes

Cover Material: Cast Copper Silicon Alloy

Depth: 7-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Height: 4-7/8 in

Lead Law Compliant: Yes

Length: 6-3/16 in

Material: Bronze

Maximum Pressure: 400 psi

Maximum Temperature: 210

Mesh Size: 20

Minimum Temperature: 32

NSF Certified: No

Strainer Type: Wye

UL Listed: No

Valve Body Style: Y Pattern

Valve Size: 2 in

Weight: 6.07

Width: 6 in