24 x 3/4 in. Compression Corrugated Water Heater Connector
24 x 3/4 in. Compression Corrugated Water Heater Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi