2X3-3-3/8 316L BLUCHER PIPE

Part #W811100050S  |  Item #8067214  |  Manufacturer Part #811.100.050 S

$ 165.00 EACH
(Pricing is for 2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #W811100050SItem #8067214Mfr. Part #811.100.050 S

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 165.00 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #W811100075SItem #8067190Mfr. Part #811.100.075 S

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 184.00 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #W811100110SItem #8067230Mfr. Part #811.100.110 S

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 240.00 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #W811100160SItem #8067192Mfr. Part #811.100.160 S

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 415.00 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #W811100200SItem #8067209Mfr. Part #811.100.200 S

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 665.00 /EACH
    Added to your cart. View Cart
  • 10 in

    Part #W811100250SItem #8067259Mfr. Part #811.100.250 S

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,100.00 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: ASME A112.3.1 2007

Application: [Commercial, Industrial, Marine]

End Connection 1: Socket Weld

End Connection 2: Spigot

End Connections: Socket Weld x Spigot

FM Approved: No

Gauge: 20

IAPMO Listed: Yes

Length: 39-3/8 in

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Pipe Tubing Size: 2 in

UL Listed: No

Wall Thickness: 0.039 in

Weight: 2