3/4 - 1 in. Rubber Valve Repair Kit
Series RK-007 3/4 - 1 in. Rubber Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Original parts insure long service life
- Lead-Free
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 007 Double Check Valve Assembly
- Collection:
- Series RK-007
- Depth:
- 9 in
- Height:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- Product Type:
- Repair Kit
- Valve Size:
- 3/4 in - 1 in
- Weight:
- 0.2 lb
- Width:
- 6 in