0 items

Watts 3/4 Dielectric Union

WLF3008

Fitting Sizes

Starting at $37.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Buna-N gasket
  • Female brass pipe thread to female solder connections
  • Maximum pressure is 250 PSI (17.2 BAR)
  • Maximum temperature 180° F (82° C)

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM A-108, ASTM B-371, ASTM B-633-85
BAA Compliant
No
CSA Certified
Yes
End Connection 1
Female Threaded
End Connection 2
Socket
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
250 psi
Maximum Temperature
180

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday