0 items

Watts 3/4 in. 300 psi Crimped Pressure Reducing Valve

WLFN45BM1DUPEXF

Valve Size

3/4 in

$109.9

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Integral stainless steel strainer
  • PEX union inlet and outlet
  • Sealed spring cage for accessible outdoor or pit installations

SPECIFICATIONS

ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
CSA Certified
CSA B356
End Connection 1
Crimp
End Connection 2
Crimp
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
No
Valve Body Style
Standard
Valve Disc Material
Elastomer
Valve Port Opening
Reduced Port
Valve Seat Material
Thermoplastic
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday