0 items

Watts 3/4 in. Compression Corrugated Water Heater Connector

WLFCWHSFFLXFF

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Compression
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
18 in
Material
Plastic, Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday