0 items

Watts 3/4 in. FNPT Bronze Relief Valve

W174A

Maximum Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Automatic reseating
  • Bronze body
  • Non mechanical seat-to-disc alignment will not stick or freeze
  • Spring loaded

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME Section IV
Application
Boiler
BAA Compliant
Yes
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
2-3/4 in
Material
Bronze
Maximum Pressure
60 psi
Maximum Temperature
250
Recommended Valve Application
Water
Valve Size
3/4 in
Valve Type
Pressure Relief Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday