0 items

Watts 3/4 in. MNPT x FNPT Copper Silicon Alloy Relief Valve

WLF100XL8210F

Maximum Pressure

150 psi
Starting at $31.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 8" thermostat with thermo-bonded coating
  • ASME rated and CSA listed
  • Copper alloy body construction
  • Protects against excessive temperature and pressure during emergency conditions

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z21.22
BAA Compliant
Yes
CSA Certified
Yes
End Connection 1
Male Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
150 psi
Maximum Temperature
210
Pressure Class
150#
Recommended Valve Application
Water
Valve Size
3/4 in
Valve Type
Pressure Relief Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday