0 items

Watts 3/4 in. NPT Female Bronze Relief Valve

W140S210F

Maximum Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Non-mechanical seat to disc alignment
  • Tamper resistant bonnet screws
  • Thermo-bonded thermostat

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CSA Certified
Yes
End Connection 1
FNPT
End Connection 2
FNPT
ISO Specifications
ISO 9001-2000
Length
3 in
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
210
Pressure Class
150#
Recommended Valve Application
Water
Valve Operator
Lever Handle
Valve Size
3/4 in
Valve Type
Pressure Relief Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday