0 items

Watts 3/4 in. NPT x Flare Gas Ball Valve

WGBVFLF1516

Valve Size

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Brass stem and ball
  • Tested under standards Z21.15 IAS requirement

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Lead Law Compliance Level
Not Approved for Potable Water Applications
Valve Size
3/4 in
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday