0 items

Watts 3/4 in. Poppet Pressure Relief Valve

W3LF

Maximum Pressure

Starting at $83.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ASME rated and CSA certified
  • Brass body construction
  • Pressure relief is set at 100 PSI (6.9 BAR)
  • Test lever included

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z21.22
ASME Specifications
ASME Section IV
BAA Compliant
Yes
CSA Certified
Yes
End Connection 1
Male Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
ISO Specifications
ISO 9001
Material
Bronze
Maximum Pressure
100 psi
Maximum Temperature
210
Pressure Class
100#
Recommended Valve Application
Water
Valve Disc Material
Buna-N
Valve Operator
Lever
Valve Size
3/4 in
Valve Type
Pressure Relief Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday