0 items

Watts 3/4 in. Temperature and Pressure Relief Valve

WLF100XL210F

Maximum Pressure

Starting at $35.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ASME rated and CSA listed
  • Lead free copper alloy body construction
  • Protects against excessive temperature and pressure during emergency conditions
  • Unique thermostat with special thermo-bonded coating

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z21.22
Application
Water Heaters
BAA Compliant
Yes
CSA Certified
Yes
End Connection 1
Male Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
131 psi
Maximum Temperature
210
Pressure Class
175#
Recommended Valve Application
Water
Valve Size
3/4 in
Valve Type
Pressure Relief Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday