0 items

Watts 3/4 in. Thermostat Temperature Valve

WLFL70AF

Valve Size

3/4 in

$251.25

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Brass body construction
  • Dial adjustment cap
  • Solder connections
  • Thermostat assembly is easy to maintain, remove and replace

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Color Finish
Rough Bronze
End Connection 1
Socket
End Connection 2
Socket
End Connection 3
Socket
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Flow Rate
5.5 gpm at 10 psi
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
210
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday