0 items

Watts 3/4 x 1 in. Dual Check Valve

WLF7R10U3GF

Valve Size

1 in

$92.83

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Brass body for durability
  • Can be installed vertically or horizontally
  • Compact design
  • Meets ANSI/ASSE Standard 1024

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Color Finish
Bronze
End Connection 1
Female, Meter, Threaded
End Connection 2
Union NPT
End Connections
Female Meter Thread x Union NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
180
Minimum Temperature
33
NSF Certified
No
Type
Dual Check
UL Listed
No
Valve Size
1 in, 3/4 in
Valve Type
Check Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday