0 items

Watts 3/4 x 3/4 in. Brass Angle Motor Valve

WLFWAMVWFLXIPSFF

Valve Size

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Brass body construction
  • Flare by female IPS connection
  • Includes waste feature for easy maintenance
  • Used for incoming water supply service

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
End Connection 1
OD Compression
End Connection 2
OD Compression
Material
Brass
Valve Size
3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday