0 items

Watts 3/4 x 3/4 in. MIP x Sweat Copper Dielectric Union

W3005AF

  • SIZE
  • PRICE

DESCRIPTION

  • All pipe threads are in accordance with ANSI B2.1 and solder joints meet national plumbing standards.
  • Flange fittings conform to B16.42 (iron), B16.24 (bronze).
  • Flange fittings rated at 175 psi.
  • For other applications consult factory.
  • For residential, commercial, and industrial applications.
  • Meets federal specifications for both tensile strength and thread end connections.
  • Protects against destructive effect of galvanic and stray current corrosion.
  • Rated to 210°F at 250 psi.
  • Standards.Unions meet the requirements of ANSI B16.39, including hydrostatic strength, tensile strenght, and air pressure testing.
  • Supplied with GA gaskets suitable for water, air, oil, natural gas, gasoline, propane, kerosene, mineral oil, and alkalies.

SPECIFICATIONS

ASTM Specifications
ASTM A-108
End Connection 1
MIP
End Connection 2
Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Copper
Maximum Pressure
250 psi
Maximum Temperature
180
Pressure Class
250#
Size
3/4 in x 3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday