0 items

Watts 3/8 in. Dual Check Valve

WLF7C

Valve Size

3/8 in

$169.2

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Can be installed vertically or horizontally
  • No special tools are required for servicing
  • Short lay length
  • Temperature range is 33 to 180 ° F (0.5 to 82° C) continuous

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 1024
ASSE Standards
ASSE 1024
BAA Compliant
No
CSA Certified
CSA B64.6
Color Finish
Bronze
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Height
1-1/4 in
Lead Law Compliant
Yes
Length
2-7/8 in
Material
Copper Silicon Alloy
Maximum Pressure
150 psi
Maximum Temperature
180
Minimum Temperature
33
NSF Certified
No
Type
Dual Check
UL Listed
No
Valve Body Style
Inline
Valve Disc Material
Silicone
Valve Seat Material
Buna-N
Valve Size
3/8 in
Valve Type
Backflow Preventers

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday