0 items

Watts 3/8 in. Female Stainless Steel Dual Check Valve

WSD3FNLSC

Valve Size

3/8 in

$313.49

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • ASSE 1022 approved dual check with atmospheric vent
  • Can be installed vertically or horizontally
  • Maximum working pressure is 150 PSI (10 bar)
  • No exposed screws or threads to eliminate corrosion potential and improve serviceability

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 18
BAA Compliant
Yes
Color Finish
Stainless Steel
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
130
Minimum Temperature
54
Type
Dual Check
Valve Disc Material
Santoprene
Valve Seat Material
Noryl®
Valve Size
3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday