0 items

Watts 3 in. 10 psi Relief Valve

W354A030

Valve Size

3 in

$52.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 3/4 IN female inlet
  • 490,000 BTU/hr rating
  • Iron body with forged bronze inlet
  • Set pressure at 30 PSI

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
ISO Specifications
ISO 9001
Material
Brass
Maximum Pressure
10 psi
Maximum Temperature
250
Pressure Class
30#
Recommended Valve Application
Water
Valve Operator
Lever
Valve Seat Material
Non-Metallic
Valve Size
3 in
Valve Type
Relief Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday