3 in. 300 psi Cast Copper Silicon Alloy FNPT Pressure Reducing Valve

Part #WLFN223M1SBM  |  Item #4525013  |  Manufacturer Part #0298617

$ 7,155.00 EACH
(Pricing is for 3 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • NPT threaded female inlet with strainer by NPT threaded female outlet
  • Lead free brass body construction
  • Bypass to control thermal expansion pressure
  • Enlarged diaphragm, spring cage and seat orifice for super capacity performance
  • Enlarged diaphragm, spring cage and seat orifice for super capacity performance
  • Serviceable in line
  • Disc holder removable for replacement of disc without dismantling the valve, no special tools are required
  • Sensitive spring and large diaphragm for accurate pressure control
  • High temperature resisting diaphragm for hot or cold water

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASSE Standards: ASSE 1003

Application: Commercial

BAA Compliant: Yes

Depth: 19-1/2 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Height: 14-1/4 in

IAPMO Listed: Yes

ISO Specifications: ISO 9001-2008

Lead Law Compliant: Yes

Material: Copper Silicon Alloy

Maximum Pressure: 300 psi

Maximum Temperature: 160

Minimum Temperature: 33

NSF Certified: No

Valve Body Style: Standard

Valve Disc Material: EPDM

Valve Port Opening: Reduced Port

Valve Seat Material: Stainless Steel

Valve Size: 3 in

Valve Type: Pressure Reducing Valve

Weight: 96

Width: 11-1/4 in