3 in. Stainless Steel Flanged Backflow Preventer

You last purchased this on
 
Watts

Series 774DCDA 3 in. Stainless Steel Flanged Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series 774DCDA 3 in. Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #W774DCDAOSYGPMM
  • Item #2986689
  • Manufacturer Part #0437713
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for minimum head loss
  • 150 pound ANSI/AWWA CL D flanged
  • Stainless steel for corrosion resistance
  • No special tools are required for servicing
  • Short lay length is ideally suited for retrofit installations
  • Stainless steel body is half the weight of competitive designs reducing installation and shipping cost
  • Torsion spring check valve provides low head loss
  • Outside screw and yoke shutoffs
  • May be installed horizontal or vertical “flow up” position
  • Compact construction allows for smaller vaults and enclosures
  • Requires Certification

Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1048
AWWA:
AWWA C-510
BAA Compliant:
Yes
CSA Certified:
CSA B64.5
Collection:
Series 774DCDA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
IAPMO Listed -:
No
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
38 in
Material:
Stainless Steel
Material Type:
300
NSF Certified:
No
Number of Handles:
Two Handle
Pressure - High:
175
Recommended Valve Application:
Water
Temperature Range:
33 to 110 Deg F (0.5 to 43 Deg C)
UL Listed:
Yes
Valve Body Material:
300 Stainless Steel
Valve Operator:
Wheel Handle
Valve Seat Material:
Engineered Plastic
Valve Size:
3 in
Valve Stem:
Outside
Valve Type:
Double Check Detector Assembly
Weight:
230 lb
Width:
13 in