3 in. Flanged 175 psi Cast Iron Double Check Valve Assembly

Part #WLF709DOSYM  |  Item #4525241  |  Manufacturer Part #0792167

$ 4,526.25 EACH

Valve Size:

3 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead free construction
  • Domestic outside stem and yoke gate valves
  • Non-health hazard application
  • No special tools required for servicing

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASSE Standards: ASSE 1015

AWWA Specifications: AWWA C-510 1992

BAA Compliant: Yes

CSA Certified: CSA B64.5

Coating: Epoxy

Depth: 46 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Height: 20 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Cast Iron

Maximum Pressure: 175 psi

Maximum Temperature: 110

Minimum Temperature: 33

NSF Certified: No

Product Type: Double Check Valve Assembly

Temperature Range: 33 to 110 Deg F (0.5 to 43 Deg C)

UL Listed: No

Valve Body Material: Cast Iron

Valve Body Style: Inline

Valve Seat Material: Stainless Steel

Valve Size: 3 in

Valve Type: Backflow Preventer

Weight: 327

Width: 24 in