Watts 3 x 1/2 in. Back Entry Pressure and Temperature Gauge

WLFDPTG330D

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Black enamel steel case
  • Copper alloy bourdon sensing element
  • Kostil polymer window
  • Tin alloy welding

SPECIFICATIONS

ASME Specifications
ASME B40.100
BAA Compliant
No
Color Finish
Black Enamel
Diameter
3 in
End Connection 1
Male Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
High Pressure
75
Material
Steel
Maximum Temperature
320
Minimum Temperature
60
Temperature Range
60 to 320 Deg F

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday