Watts 30 - 140 psi Cast Iron Steam Pressure Regulator

W152A30140

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Iron body
  • NPT threaded female inlet and outlet connections
  • Serviceable in line
  • Stainless steel disc

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Iron
Maximum Pressure
200 psi
Minimum Temperature
33
NSF Certified
No
Valve Disc Material
Stainless Steel
Valve Size
1/2 in
Valve Type
Pressure Regulator Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday