0 items

Watts 30# Cast Iron Water Pressure Reducing Valve

W74030

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Automatic reseating
  • Iron body construction
  • Set at 30 PSI
  • Spring loaded

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
2 in
Fitting Sizes
1-1/2 in x 2 in
ISO Specifications
ISO 9001
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Iron
Maximum Pressure
20 psi
Maximum Temperature
250
Pressure Class
30#
Valve Operator
Lever
Valve Seat Material
Metal
Valve Size
1-1/2 in
Valve Type
Relief Valves

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday