0 items

Watts Series LF26A 300 psi 140# Water Pressure Reducing Valve

WLF26A350

Valve Size

1/2 in
Starting at $256.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass body
  • Maximum working pressure is 300 PSI (21 BAR)
  • NPT threaded female inlet and outlet connections
  • Oversized orifice
  • Stainless steel stem and spring
  • Tee handle adjustment
  • Temperature range is 0 to 140° F (-18 to 60° C)

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61-G
Application
Commercial, Residential
BAA Compliant
No
Collection
Series LF26A
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
140
Minimum Temperature
0
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Valve Body Style
2-way
Valve Disc Material
Buna-N
Valve Port Opening
Reduced Port
Valve Seat Material
Buna-N
Valve Size
1/2 in
Valve Type
Pressure Reducing Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday