0 items

Watts Series LF25AUB-Z3 300 psi Water Pressure Reducing Valve

WLF25AUBGGZ3

Valve Size

Starting at $290.17
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Gauge tapping and gauge
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module
  • Sealed spring cage with stainless steel cage screws

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
BAA Compliant
Yes
CSA Certified
CSA B356
Collection
Series LF25AUB-Z3
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
7 in
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Length
6-7/16 in
Material
Cast Copper Silicon Alloy
Maximum Pressure
300 psi
Maximum Temperature
160
Minimum Temperature
33
NSF Certified
Yes
Recommended Valve Application
Water
Valve Body Style
Standard
Valve Disc Material
EPDM
Valve Port Opening
Reduced Port
Valve Seat Material
Plastic
Valve Size
1/2 in
Valve Type
Pressure Reducing Valves
Width
3-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday