0 items

Watts 33 gal Pressurized Expansion Tank

WETSX60

Capacity

33 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Inline and free standing models
  • Pre-charged to 12 psi
  • Rugged flexible butyl diaphragm

SPECIFICATIONS

Application
Commercial, Residential
Capacity
33 gal
Diameter
16 in
End Connection 1
Female Threaded
Fitting Size 1
1 in
Fitting Sizes
1 in
Height
42-16/16 in
Material
Carbon Steel, Rubber
Maximum Pressure
100 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday